

IRWIN TOOLS
IRWIN TOOLS
IWAF22HX532B5
IRWIN TOOLS IRWIN TOOLS
Description
IWAF22HX532B5 POWER BIT ; POR 2" HEX 5/32"
Power Bit; 5/32" Hex Tip Size; 1-15/16" Length; 1/4" Hex Shank Size; Steel; Matte Finish; Single End; 5 Per Pack
Part #
IWAF22HX532B5
BDI #
26988491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/IWAF22HX532B5/p/26988491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112814
Weight / Kilogram
0.011
EAN
0673765934158
Product Group - BDI
G00140
Harmonized Tariff Code
8205.40.00.00
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.irwin.com
Product Detail
Power Bit
Product Specification
5/32" Hex Tip Size; 1-15/16" Length; 1/4" Hex Shank Size; Steel; Matte Finish; Single End; 5 Per Pack
Long Description
Power Bit; 5/32" Hex Tip Size; 1-15/16" Length; 1/4" Hex Shank Size; Steel; Matte Finish; Single End; 5 Per Pack