PROTO IND. TOOLS
PROTO IND. TOOLS
J60102
PROTO IND. TOOLS PROTO IND. TOOLS
Description
OBS USE 21734064 - NOT AVAILABLE IN CA
Power Bit; Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 1-15/16" Overall Nominal Length; No. 2 Nominal Tip Size Symbol; Proto
Part #
J60102
BDI #
18301637
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/J60102/p/18301637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.01
EAN
0662679163709
Product Group - BDI
G00190
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-60102
Weight / LBS
0.02
Product Detail
Power Bit
Product Specification
Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 1-15/16" Overall Nominal Length; No. 2 Nominal Tip Size Symbol
Long Description
Power Bit; Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 1-15/16" Overall Nominal Length; No. 2 Nominal Tip Size Symbol; Proto


