PROTO IND. TOOLS
PROTO IND. TOOLS
J61626
PROTO IND. TOOLS PROTO IND. TOOLS
Description
NOT AVAILABLE IN CANADA
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 5/8" (opening side)/5/8" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/8" Nominal Opening Size; Impact Tool Operating Type; Proto
Part #
J61626
BDI #
18300703
Details
17.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/J61626/p/18300703
Your Price
$ 17.01 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.041
EAN
0662679561086
Product Group - BDI
G00190
Noun
Setter
Keyword String
Nut
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61626
Product Detail
Nut Setter
Product Specification
1/4" Nominal Drive Size; Hex Drive Type; 5/8" (opening side)/5/8" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/8" Nominal Opening Size; Impact Tool Operating Type
Long Description
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 5/8" (opening side)/5/8" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/8" Nominal Opening Size; Impact Tool Operating Type; Proto


