PROTO IND. TOOLS
PROTO IND. TOOLS
J61694
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J61694 MAGNETIC NUT SETTER ; MAGNETIC 1/4" HEX X 9/16" SOCKET
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 9/16" (opening side)/9/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Metric Measuring System; 10MM Nominal Opening Size; Impact Tool Operating Type; Proto
Part #
J61694
BDI #
18300716
Details
20.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/J61694/p/18300716
Your Price
$ 20.00 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.023
EAN
0662679561352
Product Group - BDI
G00190
Noun
Setter
Keyword String
Nut
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61694
Product Detail
Nut Setter
Product Specification
1/4" Nominal Drive Size; Hex Drive Type; 9/16" (opening side)/9/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Metric Measuring System; 10MM Nominal Opening Size; Impact Tool Operating Type
Long Description
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 9/16" (opening side)/9/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Metric Measuring System; 10MM Nominal Opening Size; Impact Tool Operating Type; Proto


