https://www.bdiexpress.com/medias/INDNTNXXXXXX-25265107-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzR8aW1hZ2UvanBlZ3xhR1UzTDJobVppOHhNRFEwTnpjMU16UXhNall6T0M5SlRrUk9WRTVZV0ZoWVdGaGZNalV5TmpVeE1EZGZNekF3ZURNd01DNXFjR2N8MzQ3MWEwODkwZWExYTJmYTlkNzE5Zjg3YmQ1ZDI1ZDhhM2RhMDNmMGRmN2JhZDM4NTdmY2FiMzI2ZWUzNWFiYQ
                
                https://www.bdiexpress.com/medias/INDNTNXXXXXX-25265107-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzR8aW1hZ2UvanBlZ3xhR1UzTDJobVppOHhNRFEwTnpjMU16UXhNall6T0M5SlRrUk9WRTVZV0ZoWVdGaGZNalV5TmpVeE1EZGZNekF3ZURNd01DNXFjR2N8MzQ3MWEwODkwZWExYTJmYTlkNzE5Zjg3YmQ1ZDI1ZDhhM2RhMDNmMGRmN2JhZDM4NTdmY2FiMzI2ZWUzNWFiYQ
                
					
						
									NTN
								NTN
							
						
					TLS-SMARTTEMP-S-110V
				 
				NTN NTN
Description
						
                            
								TLS-SMARTTEMP-S-110V INDUCTION HEATER ; SMART TEMP S - 110V/60HZ NEMA5-15 PLUG
Induction Heater; 10MM to 400MM Bore Range; 110VAC at 50/60HZ Voltage; 13A Current; 3kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 3 Pivoting Yoke; Small Size; 450MM X 210MM X 275MM Base Dimension
                         	Part #
	                    
	                      	TLS-SMARTTEMP-S-110V
							BDI #
						
	                      	25265107
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/TLS-SMARTTEMP-S-110V/p/25265107
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40101831
					Weight / Kilogram
				0
					EAN
				4550253059271
					Product Group - BDI
				G00160
					Harmonized Tariff Code
				
					8516.80.80.00
			Noun
				
					Heater
			Keyword String
				
					Induction
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					46.29702
			Product Detail
				
					Induction Heater
			Product Specification
				
					10MM to 400MM Bore Range; 110VAC at 50/60HZ Voltage; 13A Current; 3kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 3 Pivoting Yoke; Small Size; 450MM X 210MM X 275MM Base Dimension
			Long Description
				
					Induction Heater; 10MM to 400MM Bore Range; 110VAC at 50/60HZ Voltage; 13A Current; 3kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 3 Pivoting Yoke; Small Size; 450MM X 210MM X 275MM Base Dimension
			

						
