Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLS-SMARTTEMP-XL-460V https://www.bdiexpress.com/medias/INDNTNXXXXXX-25268665-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTl8aW1hZ2UvanBlZ3xhR1l5TDJobFpTOHhNRFEwTnpjMU16a3dOREUxT0M5SlRrUk9WRTVZV0ZoWVdGaGZNalV5TmpnMk5qVmZNekF3ZURNd01DNXFjR2N8YjAyZjVmMDI0M2MyMjA0M2NjYzA1ZTRiZmU3OGUzYzllNDg2MTZkOTljMjI1YTVmZTExMWE5OTM2ZWIwNDMxOA
25268665 Electric And Air Tools 

NTN NTN

TLS-SMARTTEMP-XL-460V

Description

TLS-SMARTTEMP-XL-460V (SMARTCATALOG)

Induction Heater; 30MM to 1000MM Bore Range; 460VAC at 50/60HZ Voltage; 32A Current; 12.8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; X-Large Size; 850MM X 410MM X 1050MM Base Dimension

Part #

TLS-SMARTTEMP-XL-460V

BDI #
25268665

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4550253059288
Product Group - BDI
E02234
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
346.12534
Product Detail
Induction Heater
Product Specification
30MM to 1000MM Bore Range; 460VAC at 50/60HZ Voltage; 32A Current; 12.8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; X-Large Size; 850MM X 410MM X 1050MM Base Dimension
Long Description
Induction Heater; 30MM to 1000MM Bore Range; 460VAC at 50/60HZ Voltage; 32A Current; 12.8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; X-Large Size; 850MM X 410MM X 1050MM Base Dimension