https://www.bdiexpress.com/medias/MFRI-RARTLSX-18024761-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzZ8aW1hZ2UvanBlZ3xhREZsTDJoaU1TOHhNRGd5TnpFeU1UTTJNRGt5Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpRM05qRmZNekF3ZURNd01DNXFjR2N8MmJhMDk1OTAxNzRmNTg1NmE4MjY5NmU2ODRjMWI4YjU3MWU4ZDEzY2MyNWE4NTc5OGE1MmQ3MmNkYWY2Y2RkNA
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18024761-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzZ8aW1hZ2UvanBlZ3xhREZsTDJoaU1TOHhNRGd5TnpFeU1UTTJNRGt5Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpRM05qRmZNekF3ZURNd01DNXFjR2N8MmJhMDk1OTAxNzRmNTg1NmE4MjY5NmU2ODRjMWI4YjU3MWU4ZDEzY2MyNWE4NTc5OGE1MmQ3MmNkYWY2Y2RkNA
INGERSOLL RAND
INGERSOLL RAND
G1A200PP63
INGERSOLL RAND INGERSOLL RAND
Description
G1A200PP63 ANGLE AIR GRINDER ; 20000RPM 3/8"-24 THREAD COLLET 3" WHEEL
Grinder; 90 PSI Air Pressure; Black Color; Right Angle Configuration/Handle Type; Air Powered Source;
Part #
80155419
BDI #
18024761
Details
2744.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/G1A200PP63/p/18024761
Your Price
$ 2,744.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112704
Weight / Kilogram
0
Product Group - BDI
G00160
Noun
Grinder
Manufacturer URL
https://www.ingersollrand.com
Product Detail
Grinder
Product Specification
90 PSI Air Pressure; Black Color; Right Angle Configuration/Handle Type; Air Powered Source;
Long Description
Grinder; 90 PSI Air Pressure; Black Color; Right Angle Configuration/Handle Type; Air Powered Source;

