GARANT
GARANT
GBBFHGS2D
GARANT GARANT
Description
GBBFHGS2D GARDEN SPADE ; WITH D-GRIP
Garden Spade; Wood Handle; 43.5" Length; 7" Width
Part #
83978
BDI #
20483713
Details
47.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/GBBFHGS2D/p/20483713
Your Price
$ 47.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112002
Weight / Kilogram
0.005
EAN
0055636839784
Product Group - BDI
G00190
Noun
Spade
Manufacturer URL
https://www.garant.com
Product Detail
Garden Spade
Product Specification
Garden Spade; Wood Handle; 43.5" Length; 7" Width
Long Description
Garden Spade; Wood Handle; 43.5" Length; 7" Width


