Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HN 8-9 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1417758-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwOHxpbWFnZS9qcGVnfGFEUTFMMmd6WVM4NU9EWXhNakEzTkRVM09ESXlMMGxPUkZoWVdGaFlXRmhZV0Y4eE5ERTNOelU0WHpNd01IZ3pNREF1YW5Cbnw1MTY0NzczYmVkZTIwNDBkODRkNzliZDhjOTVlYjgxNDgzNjRjMGY5MjY0MGI4NzI3YjU1NDAzYjcxNzI1Y2Q5
1417758 Tools 

SKF SKF

HN 8-9

Description

HN 8-9 HOOK SPANNER WRENCH ; 2.3" TO 2.6" CAPACITY 8.3" OAL

Hook Spanner Wrench; 2.3" To 2.6" Capacity; 0.28" Pin Size; 8.3" Overall Length

Part #

HN 8-9

BDI #
1417758

Details

128.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 128.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.28
EAN
7316572273951
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Hook Spanner
Manufacturer URL
https://www.skf.com
Product Detail
Hook Spanner Wrench
Product Specification
Hook Spanner Wrench; 2.3" To 2.6" Capacity; 0.28" Pin Size; 8.3" Overall Length
Long Description
Hook Spanner Wrench; 2.3" To 2.6" Capacity; 0.28" Pin Size; 8.3" Overall Length