

WALTER SURFACE TECH
WALTER SURFACE TECH
01E118
WALTER SURFACE TECH WALTER SURFACE TECH
Description
01E118 JOBBER DRILL BIT SET ; #29 SST QUICK SHANK
Drill Bit Set; 1⁄16" To 1⁄2"; SST 118 Degree; Fractional/Round Case
Part #
01E118
BDI #
17790381
Details
531.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/01E118/p/17790381
Your Price
$ 531.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0662980052433
Product Group - BDI
G00140
Noun
Set
Keyword String
Drill Bit
Manufacturer URL
https://www.walter.com
Product Detail
Drill Bit Set
Product Specification
Drill Bit Set; 1⁄16" To 1⁄2"; SST 118 Degree; Fractional/Round Case
Long Description
Drill Bit Set; 1⁄16" To 1⁄2"; SST 118 Degree; Fractional/Round Case