

FASTENAL
FASTENAL
0345845
FASTENAL FASTENAL
Description
0345845 JOBBER DRILL ; 3/16" X 3-1/2" BLK/GOLD HSS
Jobber Length Drill; High Speed Steel; 3/16" Diameter; 2-5/16" Flute Length; 3-1/2" Overall Length; 135 Degree Split Point; Black and Gold Color
Part #
0345845
BDI #
25122180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/0345845/p/25122180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Jobber Length
Manufacturer URL
https://www.fastenal.com
Product Detail
Jobber Length Drill
Product Specification
High Speed Steel; 3/16" Diameter; 2-5/16" Flute Length; 3-1/2" Overall Length; 135 Degree Split Point; Black and Gold Color
Long Description
Jobber Length Drill; High Speed Steel; 3/16" Diameter; 2-5/16" Flute Length; 3-1/2" Overall Length; 135 Degree Split Point; Black and Gold Color