WALTER SURFACE TECH
WALTER SURFACE TECH
08B455
WALTER SURFACE TECH WALTER SURFACE TECH
Description
08B455 GRINDING WHEEL ; 4-1/2X1/4X5/8-11 A24HP
Grinding Wheel; 4-1/2" Dia; 5/8"-11" Arbor; A-30 Grit; 13300RPM
Part #
08B455
BDI #
20344943
Details
19.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/08B455/p/20344943
Your Price
$ 19.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
2.87
EAN
0662980170519
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Grinding
Product Detail
Grinding Wheel
Product Specification
Grinding Wheel; 4-1/2" Dia; 5/8"-11" Arbor; A-30 Grit; 13300RPM
Long Description
Grinding Wheel; 4-1/2" Dia; 5/8"-11" Arbor; A-30 Grit; 13300RPM


