MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 SINGLE END WRENCH ; OE SGL BK 1/2
Open End Wrench; Finish Black; Handle Type Flat; Head Angle 15 Degree; 5/16" Head Thickness; 1" Head Width; Material Forged Carbon Steel; Measuring System Inch; 1/2" Opening Size; Opening Type Open; 4-5/8" Overall Length; Type Single Head
Part #
1
BDI #
613428
Details
30.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1/p/613428
Your Price
$ 30.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111706
Weight / Kilogram
0.068
EAN
0697950141206
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.30
Noun
Wrench
Keyword String
Open End
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Internal Number
276-1
Weight / LBS
0.16
Product Detail
Open End Wrench
Product Specification
Finish Black; Handle Type Flat; Head Angle 15 Degree; 5/16" Head Thickness; 1" Head Width; Material Forged Carbon Steel; Measuring System Inch; 1/2" Opening Size; Opening Type Open; 4-5/8" Overall Length; Type Single Head
Long Description
Open End Wrench; Finish Black; Handle Type Flat; Head Angle 15 Degree; 5/16" Head Thickness; 1" Head Width; Material Forged Carbon Steel; Measuring System Inch; 1/2" Opening Size; Opening Type Open; 4-5/8" Overall Length; Type Single Head


