COLUMBUS MCKINNON
COLUMBUS MCKINNON
10040
COLUMBUS MCKINNON COLUMBUS MCKINNON
Description
10040 ASH PIKE POLE ; 1-1/2" X 16' STR PIKE AND HK 3/BUNDLE
Pick; 16FT Nominal Handle Length; Ash Handle Material; Straight Handle Type; Steel Material
Part #
10040
BDI #
24874858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10040/p/24874858
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162608
Weight / Kilogram
4.273
EAN
0081767100400
Product Group - BDI
G00268
Noun
Pick
Manufacturer Item Number
490-10040
Product Detail
Pick
Product Specification
16FT Nominal Handle Length; Ash Handle Material; Straight Handle Type; Steel Material
Long Description
Pick; 16FT Nominal Handle Length; Ash Handle Material; Straight Handle Type; Steel Material


