

27568554
Hand Tools
EBC
EBC
100B13
EBC EBC
Description
EBC 100B13
Feeler Gauge; 100MM Length; 13 Piece; Copper Material; 0.05MM To 1MM Measuring Range; 0.05 To 0.3MM Interval 0.05MM; 0.4MM To 1MM Interval 0.1MM
Part #
100B13
BDI #
27568554
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/100B13/p/27568554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Noun
Gauge
Keyword String
Feeler
Product Detail
Feeler Gauge
Product Specification
100MM Length; 13 Piece; Copper Material; 0.05MM To 1MM Measuring Range; 0.05 To 0.3MM Interval 0.05MM; 0.4MM To 1MM Interval 0.1MM
Long Description
Feeler Gauge; 100MM Length; 13 Piece; Copper Material; 0.05MM To 1MM Measuring Range; 0.05 To 0.3MM Interval 0.05MM; 0.4MM To 1MM Interval 0.1MM