MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1029B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1029B OPEN END WRENCH ; DOUBLE END CR 11/16X3/4
Wrench; Open End Type; SAE Measurement Type; 11/16 X 3/4" Size; Steel; Chrome Coating
Part #
1029B
BDI #
614470
Details
36.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1029B/p/614470
Your Price
$ 36.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0697950141336
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.4
Product Detail
Wrench
Product Specification
Open End Type; SAE Measurement Type; 11/16 X 3/4" Size; Steel; Chrome Coating
Long Description
Wrench; Open End Type; SAE Measurement Type; 11/16 X 3/4" Size; Steel; Chrome Coating