

SOWA TOOL
SOWA TOOL
105-384
SOWA TOOL SOWA TOOL
Description
105-384 JOBBER DRILL ; HSS 7/64 0.1094 DECIMAL 1-1/2
Jobber Length Drill; High Speed Steel; 7/64" Diameter; 1-1/2" Flute Length; 2-5/8" Overall Length; Black/Gold Color; 135 Degree Split Point
Part #
105384
BDI #
25137492
Details
2.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/105-384/p/25137492
Your Price
$ 2.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Jobber Length
Manufacturer URL
https://www.sowatool.com
Product Detail
Jobber Length Drill
Product Specification
High Speed Steel; 7/64" Diameter; 1-1/2" Flute Length; 2-5/8" Overall Length; Black/Gold Color; 135 Degree Split Point
Long Description
Jobber Length Drill; High Speed Steel; 7/64" Diameter; 1-1/2" Flute Length; 2-5/8" Overall Length; Black/Gold Color; 135 Degree Split Point