https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10903-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MnxpbWFnZS9qcGVnfGFEazBMMmhrTmk4eE1ETXlPRGN3TkRFeU1qa3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RBelh6TXdNSGd6TURBdWFuQm58MzJhNTI0NTdkMWZkNTlmNDkyYjQ5MjllNTJlMzYwZjdhNmE4NWViZjU1NjVkYjJjYTQ1Y2FiNTRkNDkwMmJhZg
BONDHUS CORP.
BONDHUS CORP.
10903
BONDHUS CORP. BONDHUS CORP.
Description
ALLEN KEY RE 1/16 10903 ; ALLEN KEY
Hex Key; Black Finish; L-Handle Handle Type; 3" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 1/16" Tip Nominal Size; Hex Ball Tip Type; 0.56" Nominal Width
Part #
10903
BDI #
17169045
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10903/p/17169045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Manufacturer Item Number
116-10903
Weight / LBS
0.01
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 3" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 1/16" Tip Nominal Size; Hex Ball Tip Type; 0.56" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 3" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 1/16" Tip Nominal Size; Hex Ball Tip Type; 0.56" Nominal Width