https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10909-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2MHxpbWFnZS9qcGVnfGFHVmtMMmcyT1M4eE1ETXlPRGN3TXpBM05ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RBNVh6TXdNSGd6TURBdWFuQm58MjFhMjVlMmVlZDI3MGQ5M2NiNzU5OGVkNWQwNWM4YWZmY2VhYTdmZWI4MzdlNDlkNWQ4MjBhZTQ4OGE3NDQ5Zg
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10909-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2MHxpbWFnZS9qcGVnfGFHVmtMMmcyT1M4eE1ETXlPRGN3TXpBM05ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RBNVh6TXdNSGd6TURBdWFuQm58MjFhMjVlMmVlZDI3MGQ5M2NiNzU5OGVkNWQwNWM4YWZmY2VhYTdmZWI4MzdlNDlkNWQ4MjBhZTQ4OGE3NDQ5Zg
                
					
						
									BONDHUS
								BONDHUS
							
						
					10909
				 
				BONDHUS BONDHUS
Description
						
                            
								ALLEN KEY RE 5/32 10909 ; ALLEN KEY
Hex Key; Black Finish; L-Handle Handle Type; 4.2" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 5/32" Tip Nominal Size; Hex Ball Tip Type; 0.84" Nominal Width
                         	Part #
	                    
	                      	10909
							BDI #
						
	                      	17169051
							
						
Details
                    
                        4.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10909/p/17169051
						
		
		
		
				Your Price
				
						
							$ 4.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27110000
					Weight / Kilogram
				0.014
					Product Group - BDI
				G00190
					Noun
				
					Key
			Keyword String
				
					Hex
			Manufacturer Item Number
				
					116-10909
			Weight / LBS
				
					0.03
			Product Detail
				
					Hex Key
			Product Specification
				
					Black Finish; L-Handle Handle Type; 4.2" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 5/32" Tip Nominal Size; Hex Ball Tip Type; 0.84" Nominal Width
			Long Description
				
					Hex Key; Black Finish; L-Handle Handle Type; 4.2" Nominal Length; Long Length Group; Steel Material; Inch Measuring System; 10/Pack Quantity; 5/32" Tip Nominal Size; Hex Ball Tip Type; 0.84" Nominal Width
			

						
