https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10950-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MXxpbWFnZS9qcGVnfGFERmhMMmhrWlM4eE1EUTFNRFU1TVRFeU1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RVd1h6TXdNSGd6TURBdWFuQm58Nzk2NGM5ZGY0Y2ZjOTE2ZGQ0MGYwN2ZhMjEwYTFhYzI5OTQ3NTIxNDUzNGI1ZTQ2MzdjMWE4Njk1M2RiMTZlNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10950-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MXxpbWFnZS9qcGVnfGFERmhMMmhrWlM4eE1EUTFNRFU1TVRFeU1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RVd1h6TXdNSGd6TURBdWFuQm58Nzk2NGM5ZGY0Y2ZjOTE2ZGQ0MGYwN2ZhMjEwYTFhYzI5OTQ3NTIxNDUzNGI1ZTQ2MzdjMWE4Njk1M2RiMTZlNg
BONDHUS
BONDHUS
10950
BONDHUS BONDHUS
Description
ALLEN KEY RE M1.5 10950 ; ALLEN KEY
Hex Key; Black Finish; L-Handle Handle Type; 3" and 77MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 1.5MM Nominal Tip Size; Hex Ball Tip Type; 0.53" Nominal Width
Part #
10950
BDI #
17169069
Details
3.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10950/p/17169069
Your Price
$ 3.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 3" and 77MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 1.5MM Nominal Tip Size; Hex Ball Tip Type; 0.53" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 3" and 77MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 1.5MM Nominal Tip Size; Hex Ball Tip Type; 0.53" Nominal Width

