https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10956-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OXxpbWFnZS9qcGVnfGFEZ3pMMmd6TUM4eE1EUTFNRFU0TmpZek1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RVMlh6TXdNSGd6TURBdWFuQm58YTU0OTE0ZTQ4Mzc0OGMxMWEwZGQ3ZmY4ZDExNWJjNDJiYmU1ZjExZDI4YjJiMWFiMGVjZWM1NjJiNTk1ZGM0OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10956-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OXxpbWFnZS9qcGVnfGFEZ3pMMmd6TUM4eE1EUTFNRFU0TmpZek1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RVMlh6TXdNSGd6TURBdWFuQm58YTU0OTE0ZTQ4Mzc0OGMxMWEwZGQ3ZmY4ZDExNWJjNDJiYmU1ZjExZDI4YjJiMWFiMGVjZWM1NjJiNTk1ZGM0OA
BONDHUS
BONDHUS
10956
BONDHUS BONDHUS
Description
ALLEN KEY RE M3 10956 ; ALLEN KEY
Hex Key; Black Finish; L-Handle Handle Type; 3.9" and 98MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 3MM Nominal Tip Size; Hex Ball Tip Type; 0.75" Nominal Width
Part #
10956
BDI #
17169072
Details
3.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10956/p/17169072
Your Price
$ 3.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 3.9" and 98MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 3MM Nominal Tip Size; Hex Ball Tip Type; 0.75" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 3.9" and 98MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 3MM Nominal Tip Size; Hex Ball Tip Type; 0.75" Nominal Width

