https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10964-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3M3xpbWFnZS9qcGVnfGFEaGtMMmcxT0M4eE1ETXlPRGN3TmpBNE9EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RZMFh6TXdNSGd6TURBdWFuQm58M2I2ZDk0YTI5NzhkMmNjMjBkMDliNzY3OGY3YmIzOTljZjMxZThjNGI2NzM2Yzg1M2YxNDE5YTA1ZjUyYTMxZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10964-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3M3xpbWFnZS9qcGVnfGFEaGtMMmcxT0M4eE1ETXlPRGN3TmpBNE9EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RZMFh6TXdNSGd6TURBdWFuQm58M2I2ZDk0YTI5NzhkMmNjMjBkMDliNzY3OGY3YmIzOTljZjMxZThjNGI2NzM2Yzg1M2YxNDE5YTA1ZjUyYTMxZA
BONDHUS
BONDHUS
10964
BONDHUS BONDHUS
Description
ALLEN KEY RE M5 10964 ; ALLEN KEY
Hex Key; Black Finish; L-Handle Handle Type; 119MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 5MM Tip Nominal Size; Hex Ball Tip Type; 1.06" Nominal Width
Part #
10964
BDI #
17168933
Details
4.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/10964/p/17168933
Your Price
$ 4.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Manufacturer Item Number
116-10964
Weight / LBS
0.06
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 119MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 5MM Tip Nominal Size; Hex Ball Tip Type; 1.06" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 119MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 5MM Tip Nominal Size; Hex Ball Tip Type; 1.06" Nominal Width

