https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134615-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhR1V3TDJneFlTOHhNREUwTWpJeE56UTJPVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1UVmZNekF3V0RNd01DNXFjR2N8Y2ZiZmY5ODg1ZjE0MjgwY2ZiYjg1ODhhMDNmZmYxNzMwYjg1N2RhMGE4ZjhkNmYzZDk4NTliNDZmZjdkNGRmZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134615-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhR1V3TDJneFlTOHhNREUwTWpJeE56UTJPVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1UVmZNekF3V0RNd01DNXFjR2N8Y2ZiZmY5ODg1ZjE0MjgwY2ZiYjg1ODhhMDNmZmYxNzMwYjg1N2RhMGE4ZjhkNmYzZDk4NTliNDZmZjdkNGRmZA
PERMA
PERMA
109957
PERMA PERMA
Description
109957 BEAM CLAMP ; NON RETURNABLE
Beam Clamp; 30MM Size; 6MM Width; M10 Screw; Stainless Steel Material
Part #
109957
BDI #
25134615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/109957/p/25134615
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162905
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
7308.90.60.00
Noun
Clamp
Keyword String
Beam
Manufacturer URL
https://www.perma-tec.com
Product Detail
Beam Clamp
Product Specification
30MM Size; 6MM Width; M10 Screw; Stainless Steel Material
Long Description
Beam Clamp; 30MM Size; 6MM Width; M10 Screw; Stainless Steel Material
