20090660
Hand Tools
KLEIN TOOLS
KLEIN TOOLS
1104
KLEIN TOOLS KLEIN TOOLS
Description
1104 SHEARS AND BX CUTTER ; 7/8" CUTTING LEN ALL-PURPOSE
Strap Cutter; Shear Cut Cut Type; Straight Cutting Direction; 7/8" Nominal Cutting Length; Plastic-Dipped Handle Type; 7/8" Jaw Length; Carbon Steel Jaw Material; 7-5/8" Nominal Overall Length; For Metal Applicable Material
Part #
1104
BDI #
20090660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/1104/p/20090660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0092644760143
Product Group - BDI
G00140
Noun
Cutter
Keyword String
Strap
Manufacturer URL
https://www.kleintools.com
Weight / LBS
0.65
Product Detail
Strap Cutter
Product Specification
Shear Cut Cut Type; Straight Cutting Direction; 7/8" Nominal Cutting Length; Plastic-Dipped Handle Type; 7/8" Jaw Length; Carbon Steel Jaw Material; 7-5/8" Nominal Overall Length
Long Description
Strap Cutter; Shear Cut Cut Type; Straight Cutting Direction; 7/8" Nominal Cutting Length; Plastic-Dipped Handle Type; 7/8" Jaw Length; Carbon Steel Jaw Material; 7-5/8" Nominal Overall Length; For Metal Applicable Material