MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1108MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1108MM COMBINATION WRENCH ; CHROME 8MM SIZE
Wrench; 8MM Size; 15 Degree Angle; Chrome Finish; 139.7MM Length
Part #
1108MM
BDI #
614635
Details
40.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1108MM/p/614635
Your Price
$ 40.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.027
EAN
0697950246680
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Wrench
Product Specification
8MM Size; 15 Degree Angle; Chrome Finish; 139.7MM Length
Long Description
Wrench; 8MM Size; 15 Degree Angle; Chrome Finish; 139.7MM Length


