Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

129-127 https://www.bdiexpress.com/medias/INDMTIMCOMTR-18233296-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjJ8aW1hZ2UvanBlZ3xhREZpTDJobVppODRPVFUwT0RFd01UY3hOREl5TG1wd1p3fGYzZGNiYjE3NjI2NmM2MjE3ZWQzZmFjOTQzYjIyNGFmN2E5NTAyMjgzZmFkZDNlM2JkOTA4N2FlZjJjZTBmMzg
18233296 Hand Tools 

MITUTOYO MITUTOYO

129-127

Description

129-127 DEPTH MICROMETER ; 0-4"/.001"

Micrometer; Plus/Minus 0.00015"/Plus/Minus 0.00012" Accuracy; 2-1/2" Nominal Base Length; Plastic Case Material; Vernier Display Type; Satin Chrome Finish; 0.0005" Graduation; Includes 4 X Interchangeable Rod and Carrying Case; 2-1/2" Nominal Length; Inch Measuring System; Series 129 Model; 4" Maximum Range; 0.001", 0.01MM Length Resolution; Ratchet Stop Thimble Mechanism; 0.157" Nominal Tip Diameter; Carbon Steel Tip Material; Mechanical Type; 0.63" Nominal Width; For Used With Interchangeable Rod

Part #

129-127

BDI #
18233296

Details

409.76 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 409.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MITUTOYO
Minimum Buy Quantity
N/A
UNSPSC
41111601
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Micrometer
Manufacturer URL
Weight / LBS
1.44
Product Detail
Micrometer
Product Specification
Plus/Minus 0.00015"/Plus/Minus 0.00012" Accuracy; 2-1/2" Nominal Base Length; Plastic Case Material; Vernier Display Type; Satin Chrome Finish; 0.0005" Graduation
Long Description
Micrometer; Plus/Minus 0.00015"/Plus/Minus 0.00012" Accuracy; 2-1/2" Nominal Base Length; Plastic Case Material; Vernier Display Type; Satin Chrome Finish; 0.0005" Graduation; Includes 4 X Interchangeable Rod and Carrying Case; 2-1/2" Nominal Length; Inch Measuring System; Series 129 Model; 4" Maximum Range; 0.001", 0.01MM Length Resolution; Ratchet Stop Thimble Mechanism; 0.157" Nominal Tip Diameter; Carbon Steel Tip Material; Mechanical Type; 0.63" Nominal Width; For Used With Interchangeable Rod