ERGODYNE CORP
ERGODYNE CORP
14438
ERGODYNE CORP ERGODYNE CORP
Description
14438 CANVAS BUCKET SAFETY TOP ; CANVAS BUCKET SAFETY TOP
Tool Bag; White Color; 12.5" Nominal Diameter; 4" Nominal Height; Includes Canvas Safety Top Only; 18OZ Canvas; Nylon Stitching; PP Webbing; YKK Buckle Material; Arsenal 5738 Series; Round Shape; Large Canvas Bucket Safety Top Type
Part #
14438
BDI #
24324675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/14438/p/24324675
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111500
Weight / Kilogram
0.27
EAN
0720476144380
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
150-14438
Product Detail
Tool Bag
Product Specification
White Color; 12.5" Nominal Diameter; 4" Nominal Height; Includes Canvas Safety Top Only; 18OZ Canvas; Nylon Stitching; PP Webbing; YKK Buckle Material; Arsenal 5738 Series; Round Shape; Large Canvas Bucket Safety Top Type
Long Description
Tool Bag; White Color; 12.5" Nominal Diameter; 4" Nominal Height; Includes Canvas Safety Top Only; 18OZ Canvas; Nylon Stitching; PP Webbing; YKK Buckle Material; Arsenal 5738 Series; Round Shape; Large Canvas Bucket Safety Top Type