

17169347
Hand Tools
BONDHUS
BONDHUS
15368
BONDHUS BONDHUS
Description
15368 HEX END T-HANDLE ; 6MM HEX END X 9" OAL PROGUARD
Hex T-Handle; 6MM Hex; 9" LG
Part #
15368
BDI #
17169347
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/15368/p/17169347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
T-Handle
Product Detail
Hex T-Handle
Product Specification
Hex T-Handle; 6MM Hex; 9" LG
Long Description
Hex T-Handle; 6MM Hex; 9" LG