IRWIN TOOLS
IRWIN TOOLS
1602L3
IRWIN TOOLS IRWIN TOOLS
Description
1602L3 LONG NOSE LOCKING PLIERS ; 38MM CAPACITY 100MM SIZE
Long Nose Pliers; 4" Locking
Part #
1602L3
BDI #
18492390
Details
35.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1602L3/p/18492390
Your Price
$ 35.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112134
Weight / Kilogram
0.145
EAN
0038548016047
Product Group - BDI
G00190
Noun
Pliers
Keyword String
Long Nose
Product Detail
Long Nose Pliers
Product Specification
Long Nose Pliers; 4" Locking
Long Description
Long Nose Pliers; 4" Locking


