PRECISION BRAND PROD
								PRECISION BRAND PROD
							
						
					18145
				 
				PRECISION BRAND PROD PRECISION BRAND PROD
Description
						
                            
								18145 DRILL ROD ; NO 37 .103 DIA
Drill Rod; Water Hardening; W-1; No. 37 Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required
                         	Part #
	                    
	                      	18145
							BDI #
						
	                      	18246685
							
						
Details
                    
                        13.12
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/18145/p/18246685
						
		
		
		
				Your Price
				
						
							$ 13.12 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				20102105
					Weight / Kilogram
				0.04
					EAN
				0698158181452
					Product Group - BDI
				R00104
					Noun
				
					Rod
			Keyword String
				
					Drill
			Manufacturer URL
				
					https://www.precisionbrand.com
			Manufacturer Internal Number
				
					18145
			Product Detail
				
					Drill Rod
			Product Specification
				
					Water Hardening; W-1; No. 37  Diameter; 36" Length; 1095 Steel Material
			Long Description
				
					Drill Rod; Water Hardening; W-1; No. 37  Diameter; 36" Length; 1095 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required
			

						
