https://www.bdiexpress.com/medias/INDXXXXXXXXX-504-182-105-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NHxpbWFnZS9qcGVnfGFHUTRMMmhoTXk4eE1EUTFNVEU0TVRNM01UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQTBYekU0TWw4eE1EVmZNekF3ZURNd01DNXFjR2N8YzE4OTRiZTZjZWJiODczZmY4OTczNmEwYTNmMTkyZTIzOWM2OTg0NGYyNjFlZDA2MDhjZTIyODQ5YTYzNjM3MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-504-182-105-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NHxpbWFnZS9qcGVnfGFHUTRMMmhoTXk4eE1EUTFNVEU0TVRNM01UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQTBYekU0TWw4eE1EVmZNekF3ZURNd01DNXFjR2N8YzE4OTRiZTZjZWJiODczZmY4OTczNmEwYTNmMTkyZTIzOWM2OTg0NGYyNjFlZDA2MDhjZTIyODQ5YTYzNjM3MQ
MITUTOYO
MITUTOYO
182-241
MITUTOYO MITUTOYO
Description
182-241 RULE ; STEEL 4R 18" 13/16" WIDE
Ruler; 0.006" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/8", 1/16", 1/32" and 1/64" Graduation; 18" Nominal Length; Stainless Steel Material; Series 182 Model; 18" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 13/16" Nominal Width; For Used With 4R, Wide Rigid
Part #
182-241
BDI #
18232715
Details
84.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/182-241/p/18232715
Your Price
$ 84.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Weight / LBS
0.3
Product Detail
Ruler
Product Specification
0.006" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/8", 1/16", 1/32" and 1/64" Graduation; 18" Nominal Length; Stainless Steel Material; Series 182 Model; 18" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 13/16" Nominal Width
Long Description
Ruler; 0.006" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/8", 1/16", 1/32" and 1/64" Graduation; 18" Nominal Length; Stainless Steel Material; Series 182 Model; 18" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 13/16" Nominal Width; For Used With 4R, Wide Rigid

