Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

187-904 https://www.bdiexpress.com/medias/INDMTIPROTRX-18230582-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxM3xpbWFnZS9qcGVnfGFHVXpMMmcxT0M4eE1EYzJOamcwTnpnek5qRTVNQzlKVGtSTlZFbFFVazlVVWxoZk1UZ3lNekExT0RKZk16QXdlRE13TUM1cWNHY3xjMTIwZDdmNTVlM2FlOWZhMjNlMjU4MzRjNjgyYjBiYTllMDVhNWM2NWY4NTFkYTgwMmU2YmVmNTk3NzFiMGQ0
18230582 Hand Tools 

MITUTOYO MITUTOYO

187-904

Description

187-904 BEVEL PROTRACTOR ; 6" BLADE

Protractor; Plus/Minus 5" and Plus/Minus 5 min Accuracy; 360 Deg Maximum Angle; 6" Nominal Blade Length; Plastic Case Material; Dial 1 Deg and Vernier 5 Min and 5 Min Graduation; Includes Plastic Case; Stainless Steel Material; Series 187 Model; 360 Deg Maximum Range; Mechanical Type; For Used With 6" Blade, Height Gage Compatible

Part #

187-904

BDI #
18230582

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MITUTOYO
Minimum Buy Quantity
N/A
UNSPSC
44111806
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Protractor
Manufacturer URL
Weight / LBS
1.21
Product Detail
Protractor
Product Specification
Plus/Minus 5" and Plus/Minus 5 min Accuracy; 360 Deg Maximum Angle; 6" Nominal Blade Length; Plastic Case Material; Dial 1 Deg and Vernier 5 Min and 5 Min Graduation
Long Description
Protractor; Plus/Minus 5" and Plus/Minus 5 min Accuracy; 360 Deg Maximum Angle; 6" Nominal Blade Length; Plastic Case Material; Dial 1 Deg and Vernier 5 Min and 5 Min Graduation; Includes Plastic Case; Stainless Steel Material; Series 187 Model; 360 Deg Maximum Range; Mechanical Type; For Used With 6" Blade, Height Gage Compatible