https://www.bdiexpress.com/medias/INDXXXXXXXXX-17124553-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFHSTBMMmc0WlM4eE1EYzJPVGN4TkRrd05URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hNalExTlROZk16QXdlRE13TUM1cWNHY3w3M2ZkOTFkOTI2Mzk4YTE2Y2YxM2VmNTU2ZWQxYjkxNjU0YTU0OGU3YTYyYjgwYjEyOWYyYmU4YjUyNDMzOWJh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17124553-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFHSTBMMmc0WlM4eE1EYzJPVGN4TkRrd05URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hNalExTlROZk16QXdlRE13TUM1cWNHY3w3M2ZkOTFkOTI2Mzk4YTE2Y2YxM2VmNTU2ZWQxYjkxNjU0YTU0OGU3YTYyYjgwYjEyOWYyYmU4YjUyNDMzOWJh
A. RICHARD TOOLS
A. RICHARD TOOLS
18900
A. RICHARD TOOLS A. RICHARD TOOLS
Description
18900 ; 9X4X7/16 SPNGE RBBR FLOAT
Sponge Rubber Float; 9" X 4" X 7/16" Sponge Rubber Float
Part #
18900
BDI #
17124553
Details
22.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/18900/p/17124553
Your Price
$ 22.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.662
EAN
0066395189003
Product Group - BDI
G00190
Product Detail
Sponge Rubber Float
Product Specification
Sponge Rubber Float; 9" X 4" X 7/16" Sponge Rubber Float
Long Description
Sponge Rubber Float; 9" X 4" X 7/16" Sponge Rubber Float
