IRWIN TOOLS
IRWIN TOOLS
1964720
IRWIN TOOLS IRWIN TOOLS
Description
1964720 BAR CLAMP ; 24" QUICK-GRIP MD ONE HANDED
Bar Clamp and Spreader; Steel Body Material; Resin Handle Material; 1 Handed Handle Type; 9-3/16" Nominal Height; 300LB Nominal Load Capacity; 24" Maximum Opening Size; 3-1/4" Nominal Throat Depth; Bar Type; 1-3/16" Nominal Width; Irwin Quick-Grip
Part #
1964720
BDI #
22136141
Details
59.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1964720/p/22136141
Your Price
$ 59.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.853
EAN
0038548103730
Product Group - BDI
G00190
Noun
Clamp and Spreader
Keyword String
Bar
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
586-1964720
Weight / LBS
2
Product Detail
Bar Clamp and Spreader
Product Specification
Steel Body Material; Resin Handle Material; 1 Handed Handle Type; 9-3/16" Nominal Height; 300LB Nominal Load Capacity; 24" Maximum Opening Size; 3-1/4" Nominal Throat Depth; Bar Type; 1-3/16" Nominal Width
Long Description
Bar Clamp and Spreader; Steel Body Material; Resin Handle Material; 1 Handed Handle Type; 9-3/16" Nominal Height; 300LB Nominal Load Capacity; 24" Maximum Opening Size; 3-1/4" Nominal Throat Depth; Bar Type; 1-3/16" Nominal Width; Irwin Quick-Grip