DODGE
DODGE
206/207-IP-SPWR
DODGE DODGE
Description
206/207-IP-SPWR SGL END SPANNER WRENCH
Spanner Wrench; Single End; 2-3/8" to 2-1/2"; 3.4" Square Size; 12.63" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle
Part #
066633
BDI #
246157
Details
670.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/206-207-IP-SPWR/p/246157
Your Price
$ 670.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.61
EAN
0782475172818
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 2-3/8" to 2-1/2"; 3.4" Square Size; 12.63" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 2-3/8" to 2-1/2"; 3.4" Square Size; 12.63" Overall Length; Plain Grip; 1.31" Width X 1/2" Thickness Handle
