Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2088300 https://www.bdiexpress.com/medias/INDIRWXXXXXX-2088100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDB8aW1hZ2UvanBlZ3xhRFJrTDJnek15ODVORE00TnpjM05qTTRPVFF5TG1wd1p3fDNiZGQ0ZTAwNTRkMmZiNjZmNzA2NDQyYmMxZDc0NTFjZDk5YmNjOWJmM2JmZmM1MDAwZjczNDg5YzY1MmYwOWE
18492734 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

2088300

Description

NOT AVAILABLE IN CA

Knife Blade; 2-3/16" Blade Nominal Length; Rectangular Blade Shape; Round Blade Tip Shape; Includes Blade Dispenser; Bi-Metal Material; 1 Number of Cutting Edge; 50/Pack Quantity; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600; Irwin

Part #

2088300

BDI #
18492734

Details

45.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 45.40 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0.409
EAN
0038548078342
Product Group - BDI
G00140
Noun
Blade
Keyword String
Knife
Manufacturer Item Number
586-2088300
Product Detail
Knife Blade
Product Specification
2-3/16" Blade Nominal Length; Rectangular Blade Shape; Round Blade Tip Shape; Includes Blade Dispenser; Bi-Metal Material; 1 Number of Cutting Edge; 50/Pack Quantity; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600
Long Description
Knife Blade; 2-3/16" Blade Nominal Length; Rectangular Blade Shape; Round Blade Tip Shape; Includes Blade Dispenser; Bi-Metal Material; 1 Number of Cutting Edge; 50/Pack Quantity; 0.025" Nominal Thickness; Utility Blade Type; For General Purpose Cutting Application; For Used With 2088600; Irwin