Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2088600 https://www.bdiexpress.com/medias/INDIRWXXXXXX-2088600-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOHxpbWFnZS9qcGVnfGFEVmlMMmc1TUM4NU5ETTROemMzTmpBMk1UYzBMbXB3Wnd8NTdkNmZlZGM0ZjgzZGJmYTVmYTkzZTBlY2RiYWMwOTUwNGI4MTEyMmM3YzRkNmNhOGMzNDI5YjgwNTE3MWY4OA
18492735 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

2088600

Description

2088600 SAFETY KNIFE ; BI-METAL UTILITY BLADE STANDARD GRIP

Knife; 2-3/8" Nominal Blade Length; Bi-Metal Blade Material; Trapezoid Blade Shape; Self-Retracting Blade Style; Utility Blade Tip Shape; High Visibility Red Color; 6" Handle Nominal Length; Aluminum Handle Material; Contoured Handle Type; Includes 1 Irwin Blue Blade; 1 Number of Blade; 6" Overall Nominal Length; Safety Knife Type; 1-1/2" Nominal Width; Irwin

Part #

2088600

BDI #
18492735

Details

20.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.119
EAN
0038548078243
Product Group - BDI
G00140
Noun
Knife
Manufacturer Item Number
586-2088600
Weight / LBS
0.25
Product Detail
Knife
Product Specification
2-3/8" Nominal Blade Length; Bi-Metal Blade Material; Trapezoid Blade Shape; Self-Retracting Blade Style; Utility Blade Tip Shape; High Visibility Red Color; 6" Handle Nominal Length; Aluminum Handle Material; Contoured Handle Type; Includes 1 Irwin Blue Blade; 1 Number of Blade; 6" Overall Nominal Length; Safety Knife Type; 1-1/2" Nominal Width
Long Description
Knife; 2-3/8" Nominal Blade Length; Bi-Metal Blade Material; Trapezoid Blade Shape; Self-Retracting Blade Style; Utility Blade Tip Shape; High Visibility Red Color; 6" Handle Nominal Length; Aluminum Handle Material; Contoured Handle Type; Includes 1 Irwin Blue Blade; 1 Number of Blade; 6" Overall Nominal Length; Safety Knife Type; 1-1/2" Nominal Width; Irwin