IRWIN TOOLS
IRWIN TOOLS
226303ZR
IRWIN TOOLS IRWIN TOOLS
Description
226303ZR PORTABLE BENCH VISE ; 3"
Bench Vise; 2" Nominal Jaw Opening; 3" Jaw Width; 3" Nominal Throat Depth; Irwin Quick-Grip
Part #
226303ZR
BDI #
18492805
Details
63.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/226303ZR/p/18492805
Your Price
$ 63.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.703
EAN
0038548014876
Product Group - BDI
G00190
Noun
Vise
Keyword String
Bench
Manufacturer Item Number
586-226303
Weight / LBS
3.75
Product Detail
Bench Vise
Product Specification
2" Nominal Jaw Opening; 3" Jaw Width; 3" Nominal Throat Depth
Long Description
Bench Vise; 2" Nominal Jaw Opening; 3" Jaw Width; 3" Nominal Throat Depth; Irwin Quick-Grip