Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

226361 https://www.bdiexpress.com/medias/INDIRWXXXXXX-226361-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjZ8aW1hZ2UvanBlZ3xhRFV4TDJoaU1TODVORE00Tnpnd01USTVNekV3TG1wd1p3fGU4NWQ1ZjlmNGZiOWNmMjgxMzU4MDJhYjljOGY4NTc4OTczYjRiMzNmZWI2NjBjOWU0YzdmNjkwZGJhZmYzODk
18492810 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

226361

Description

226361 WOODWORKER VISE ; 6-1/2" QUICK-GRIP

Woodworker Vise; 0" Nominal Height; Iron Jaw Material; 6" Nominal Jaw Opening; 6-1/2" Jaw Width; 0" Nominal Length; Metal Material; Wood-Worker Vise Type; Irwin Quick-Grip

Part #

226361

BDI #
18492810

Details

64.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
2.724
EAN
0038548014883
Product Group - BDI
G00190
Noun
Vise
Keyword String
Woodworker
Manufacturer Item Number
586-226361
Weight / LBS
6
Product Detail
Woodworker Vise
Product Specification
0" Nominal Height; Iron Jaw Material; 6" Nominal Jaw Opening; 6-1/2" Jaw Width; 0" Nominal Length; Metal Material; Wood-Worker Vise Type
Long Description
Woodworker Vise; 0" Nominal Height; Iron Jaw Material; 6" Nominal Jaw Opening; 6-1/2" Jaw Width; 0" Nominal Length; Metal Material; Wood-Worker Vise Type; Irwin Quick-Grip