https://www.bdiexpress.com/medias/INDXXXXXXXXX-013-2400S-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NzB8aW1hZ2UvanBlZ3xhREV5TDJneFlpOHhNRFExTURVek1UazBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNREV6WHpJME1EQlRYekV5WHpNd01IZ3pNREF1YW5Cbnw3M2YzZTc1ZjY0NDU1NjEyNmJkYWFkM2FhMDRhYjliNzMyYWJjMTFkYWQ4NWZhNzhhOTNiMGUyMmJhNWM5YWZk
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-013-2400S-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NzB8aW1hZ2UvanBlZ3xhREV5TDJneFlpOHhNRFExTURVek1UazBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNREV6WHpJME1EQlRYekV5WHpNd01IZ3pNREF1YW5Cbnw3M2YzZTc1ZjY0NDU1NjEyNmJkYWFkM2FhMDRhYjliNzMyYWJjMTFkYWQ4NWZhNzhhOTNiMGUyMmJhNWM5YWZk
                
					
						
									BESSEY TOOL
								BESSEY TOOL
							
						
					2400S-12
				 
				BESSEY TOOL BESSEY TOOL
Description
						
                            
								2400S-12 SLIDING ARM BAR CLAMP ; 12IN F STYLE W/ GRIP
L-Clamp; Satin Body Finish; Steel Body Material; 12" Nominal Capacity; Tempered Steel Handle Material; Sliding Pin T-Handle Handle Type; 1.578" Nominal Height; 17.42" Nominal Length; 2800LB Nominal Load Capacity; Steel Material; 12" Maximum Opening Size; 0.78" Spindle Diameter; Regular Duty Style; 5-1/2" Nominal Throat Depth; 8.8" Nominal Width
                         	Part #
	                    
	                      	2400S-12
							BDI #
						
	                      	17168376
							
						
Details
                    
                        328.62
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/2400S-12/p/17168376
						
		
		
		
				Your Price
				
						
							$ 328.62 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27110000
					Weight / Kilogram
				3.08
					EAN
				0788502008037
					Product Group - BDI
				G00190
					Noun
				
					L-Clamp
			Product Detail
				
					L-Clamp
			Product Specification
				
					Satin Body Finish; Steel Body Material; 12" Nominal Capacity; Tempered Steel Handle Material; Sliding Pin T-Handle Handle Type; 1.578" Nominal Height; 17.42" Nominal Length; 2800LB Nominal Load Capacity; Steel Material; 12" Maximum Opening Size; 0.78" Spindle Diameter; Regular Duty Style; 5-1/2" Nominal Throat Depth; 8.8" Nominal Width
			Long Description
				
					L-Clamp; Satin Body Finish; Steel Body Material; 12" Nominal Capacity; Tempered Steel Handle Material; Sliding Pin T-Handle Handle Type; 1.578" Nominal Height; 17.42" Nominal Length; 2800LB Nominal Load Capacity; Steel Material; 12" Maximum Opening Size; 0.78" Spindle Diameter; Regular Duty Style; 5-1/2" Nominal Throat Depth; 8.8" Nominal Width
			

						
