https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-26192-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODB8aW1hZ2UvanBlZ3xhREUxTDJoa1lTOHhNRFF5TURBeE5qQTFORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZPREUzWHpJMk1Ua3lYek13TUhnek1EQXVhbkJufGIwNmJlOWQ2MDEyMTRmODJlYWY4MDNlYTIxOTc0ZWZhOGJhMjJhNDg2Y2JhNzY1NDQ0YTQ0MTc2NTg4ODBlNjg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-26192-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODB8aW1hZ2UvanBlZ3xhREUxTDJoa1lTOHhNRFF5TURBeE5qQTFORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZPREUzWHpJMk1Ua3lYek13TUhnek1EQXVhbkJufGIwNmJlOWQ2MDEyMTRmODJlYWY4MDNlYTIxOTc0ZWZhOGJhMjJhNDg2Y2JhNzY1NDQ0YTQ0MTc2NTg4ODBlNjg
WIHA TOOLS
WIHA TOOLS
26192
WIHA TOOLS WIHA TOOLS
Description
26192 SLOTTED/PHILLIPS SCREWDRIVER ; PRECISION 5 PC LONG SET 3/PAK
Screwdriver Set; Black Handle Color; Plastic Handle Material; Ergonomic Grip Handle Type; SAE Measuring System; 150MM Nominal Shank Length; Alloy Steel Shank Material; Slotted 2.5MM/3MM/4.0MM, Phillips No. 0/No. 0 Nominal Tip Size; Phillips, Slotted Tip Type; Includes Slotted 2.5MM/3MM/4.0MM, Phillips No. 0/No. 1
Part #
26192
BDI #
17153850
Details
73.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/26192/p/17153850
Your Price
$ 73.84 / set
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.191
EAN
0084705261928
Product Group - BDI
G00190
Noun
Set
Keyword String
Screwdriver
Manufacturer URL
https://www.wihatools.com
Product Detail
Screwdriver Set
Product Specification
Black Handle Color; Plastic Handle Material; Ergonomic Grip Handle Type; SAE Measuring System; 150MM Nominal Shank Length; Alloy Steel Shank Material; Slotted 2.5MM/3MM/4.0MM, Phillips No. 0/No. 0 Nominal Tip Size; Phillips, Slotted Tip Type
Long Description
Screwdriver Set; Black Handle Color; Plastic Handle Material; Ergonomic Grip Handle Type; SAE Measuring System; 150MM Nominal Shank Length; Alloy Steel Shank Material; Slotted 2.5MM/3MM/4.0MM, Phillips No. 0/No. 0 Nominal Tip Size; Phillips, Slotted Tip Type; Includes Slotted 2.5MM/3MM/4.0MM, Phillips No. 0/No. 1

