https://www.bdiexpress.com/medias/INDXXXXXXXXX-504-293-340-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwOXxpbWFnZS9qcGVnfGFERmlMMmc1WkM4eE1EUTFNVEU0TVRVMk9EQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk5UQTBYekk1TTE4ek5EQmZNekF3ZURNd01DNXFjR2N8NjNjYmMxZWRjOTI2YzA4Y2FhZDJmMDE2ZWI1YzE1MjQyYzQ5OWM4NWZkNDM1YTVkOTE5Njg2NzdiMmYyN2ZmNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-504-293-340-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwOXxpbWFnZS9qcGVnfGFERmlMMmc1WkM4eE1EUTFNVEU0TVRVMk9EQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk5UQTBYekk1TTE4ek5EQmZNekF3ZURNd01DNXFjR2N8NjNjYmMxZWRjOTI2YzA4Y2FhZDJmMDE2ZWI1YzE1MjQyYzQ5OWM4NWZkNDM1YTVkOTE5Njg2NzdiMmYyN2ZmNg
MITUTOYO
MITUTOYO
293-340-30
MITUTOYO MITUTOYO
Description
293-340-30 DIGIMATIC MICROMETER ; 0-1" .00005" / 0-25.4MM 0.001MM IP65
Micrometer; Plus/Minus 0.00005" Accuracy; Plastic Case Material; Enamel Finish; Series 293 Model; Digimatic Operating Type; No Output; 1" Maximum Range; 0" Minimum Range; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Coolant Proof Type
Part #
293-340-30
BDI #
18235383
Details
419.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/293-340-30/p/18235383
Your Price
$ 419.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Product Detail
Micrometer
Product Specification
Plus/Minus 0.00005" Accuracy; Plastic Case Material; Enamel Finish; Series 293 Model; Digimatic Operating Type; No Output; 1" Maximum Range; 0" Minimum Range; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Coolant Proof Type
Long Description
Micrometer; Plus/Minus 0.00005" Accuracy; Plastic Case Material; Enamel Finish; Series 293 Model; Digimatic Operating Type; No Output; 1" Maximum Range; 0" Minimum Range; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Coolant Proof Type

