https://www.bdiexpress.com/medias/INDM-TPWRTLS-25173964-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTV8aW1hZ2UvanBlZ3xhR05pTDJnNU1TOHhNREk0TnpFM05EQTVNRGM0TWk5SlRrUk5MVlJRVjFKVVRGTmZNalV4TnpNNU5qUmZNekF3ZURNd01DNXFjR2N8ZGY5ZjRiNDJhNTVlY2RlNzA5NDI1YmNmNDk1YzdjMmMzYWM3NjIzNjllNGQzMWM0ZjE1ZGY4ZGI0MGZlYzBmMQ
https://www.bdiexpress.com/medias/INDM-TPWRTLS-25173964-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTV8aW1hZ2UvanBlZ3xhR05pTDJnNU1TOHhNREk0TnpFM05EQTVNRGM0TWk5SlRrUk5MVlJRVjFKVVRGTmZNalV4TnpNNU5qUmZNekF3ZURNd01DNXFjR2N8ZGY5ZjRiNDJhNTVlY2RlNzA5NDI1YmNmNDk1YzdjMmMzYWM3NjIzNjllNGQzMWM0ZjE1ZGY4ZGI0MGZlYzBmMQ
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2960-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2960-20 M18 FUEL IMPACT WRENCH ; 3/8" W/FRICTION RING BARE TOOL
Impact Wrench; 3/8" Mid-Torque; 8.12" Height; 6" Length; 2.74" Width; Anvil Controlled Torque; 0-2400 IPM; 0 to 1800RPM Speed; 3/8" Square With Friction Ring
Part #
2960-20
BDI #
25173964
Details
841.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/2960-20/p/25173964
Your Price
$ 841.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
1.74
EAN
0045242568901
Product Group - BDI
G00160
Harmonized Tariff Code
8467.29.00.40
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Impact Wrench
Product Specification
3/8" Mid-Torque; 8.12" Height; 6" Length; 2.74" Width; Anvil Controlled Torque; 0-2400 IPM; 0 to 1800RPM Speed; 3/8" Square With Friction Ring
Long Description
Impact Wrench; 3/8" Mid-Torque; 8.12" Height; 6" Length; 2.74" Width; Anvil Controlled Torque; 0-2400 IPM; 0 to 1800RPM Speed; 3/8" Square With Friction Ring

