RIDGID TOOL
RIDGID TOOL
31020
RIDGID TOOL RIDGID TOOL
Description
31020 STRAIGHT PIPE WRENCH ; 14" SIZE 2" CAPACITY
Pipe Wrench; 14"; Heavy-Duty Straight
Part #
632-31020
BDI #
18270794
Details
150.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/31020/p/18270794
Your Price
$ 150.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111749
Weight / Kilogram
1.63
EAN
0095691310200
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Pipe
Product Detail
Pipe Wrench
Product Specification
Pipe Wrench; 14"; Heavy-Duty Straight
Long Description
Pipe Wrench; 14"; Heavy-Duty Straight