RIDGID TOOL
RIDGID TOOL
31105
RIDGID TOOL RIDGID TOOL
Description
31105 STRAIGHT PIPE WRENCH ; 3" JAW CAP 824 24" ALUM
Pipe Wrench; 24"; Aluminum; Straight; For Plumbing
Part #
632-31105
BDI #
18281323
Details
329.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/31105/p/18281323
Your Price
$ 329.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111749
Weight / Kilogram
2.721
EAN
0095691311054
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Pipe
Product Detail
Pipe Wrench
Product Specification
Pipe Wrench; 24"; Aluminum; Straight
Long Description
Pipe Wrench; 24"; Aluminum; Straight; For Plumbing