https://www.bdiexpress.com/medias/INDXXXXXXXXX-18269617-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzl8aW1hZ2UvanBlZ3xhRGd5TDJneU1pODVPRFUxTnpRek9ERTVPREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyT1RZeE4xOHpNREI0TXpBd0xtcHdad3w3NzE1ZWI5YmY1ZmQwOWJmNDA3ODNlMGVkZWFiMjEyNmNlMjQxMWFjZWIzYzQwNzQ3NWUxNjkwNDJkZDJlMDMz
RIDGID TOOL
RIDGID TOOL
31110
RIDGID TOOL RIDGID TOOL
Description
31110 STRAIGHT PIPE WRENCH ; 5" CAP 836 36" ALUM
Pipe Wrench; 36"; Aluminum; Straight; For Plumbing
Part #
632-31110
BDI #
18270592
Details
619.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/31110/p/18270592
Your Price
$ 619.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111749
Weight / Kilogram
4.762
EAN
0095691311108
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Pipe
Product Detail
Pipe Wrench
Product Specification
Pipe Wrench; 36"; Aluminum; Straight
Long Description
Pipe Wrench; 36"; Aluminum; Straight; For Plumbing