https://www.bdiexpress.com/medias/INDKARXXXXXX-18044715-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTh8aW1hZ2UvanBlZ3xhRGs1TDJoak5DODVPVFl4TURNME9UUXdORFEyTDBsT1JFdEJVbGhZV0ZoWVdGOHhPREEwTkRjeE5WOHpNREI0TXpBd0xtcHdad3wzNzBkMTE0YzA3Njk0YTE3NWQ4YTYxNmY2MDE3NDYyYjdlNTJmMmM4NTU5YjYzYzRlODJiZTRjNDcwYWZiNDI3
https://www.bdiexpress.com/medias/INDKARXXXXXX-18044715-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTh8aW1hZ2UvanBlZ3xhRGs1TDJoak5DODVPVFl4TURNME9UUXdORFEyTDBsT1JFdEJVbGhZV0ZoWVdGOHhPREEwTkRjeE5WOHpNREI0TXpBd0xtcHdad3wzNzBkMTE0YzA3Njk0YTE3NWQ4YTYxNmY2MDE3NDYyYjdlNTJmMmM4NTU5YjYzYzRlODJiZTRjNDcwYWZiNDI3
KAR INDUSTRIAL
KAR INDUSTRIAL
311508
KAR INDUSTRIAL KAR INDUSTRIAL
Description
311508 SCREW EXTRACTOR SET ; 5PC HELICAL FLUTE
Extractor Set; Screw; 5 Piece; 1" to 5" Size; With Vinyl Pouch
Part #
311508
BDI #
18044715
Details
36.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/311508/p/18044715
Your Price
$ 36.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111709
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8205.59.55.60
Noun
Extractor Set
Keyword String
Screw
Manufacturer URL
https://kar.ca
Product Detail
Screw Extractor Set
Product Specification
Screw Extractor Set; 5 Piece; 1" to 5" Size; With Vinyl Pouch
Long Description
Extractor Set; Screw; 5 Piece; 1" to 5" Size; With Vinyl Pouch

