Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32103 https://www.bdiexpress.com/medias/INDXXXXXXXXX-817-32024-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0OXxpbWFnZS9qcGVnfGFHSXhMMmhoWkM4eE1EUTJNVGd5TURFMU56azRNaTlKVGtSWVdGaFlXRmhZV0ZoZk9ERTNYek15TURJMFgwUXlNbDh6TURCNE16QXdMbXB3Wnd8YTUxOWFkNTQ0M2M5ZWQyODViYzQ4MDQ4YjAwYjdlNjExNTQ4YWI1NDk0YjE3N2QyNzYwY2UzNGE1ZTU0MWM0YQ
17154765 Hand Tools 

WIHA TOOLS WIHA TOOLS

32103

Description

32103 PHILLIPS SCREWDRIVER ; INSULATED SOFTFINISH 3X150 10/PAK

Insulated Screwdriver; SoftFinish Cushion Grip Handle Material; 10.6" Nominal Overall Length; 10/Box Quantity; 6" Nominal Shank Length; Chrome-Vanadium-Molybdenum Steel Shank Material; Round Shank Type; Phillips Tip Type

Part #

32103

BDI #
17154765

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WIHA WERKZEUGE GmBH wiha.com
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.154
EAN
0084705321035
Product Group - BDI
G00190
Noun
Screwdriver
Keyword String
Insulated
Manufacturer URL
https://www.wihatools.com
Weight / LBS
0.34
Product Detail
Insulated Screwdriver
Product Specification
SoftFinish Cushion Grip Handle Material; 10.6" Nominal Overall Length; 10/Box Quantity; 6" Nominal Shank Length; Chrome-Vanadium-Molybdenum Steel Shank Material; Round Shank Type; Phillips Tip Type
Long Description
Insulated Screwdriver; SoftFinish Cushion Grip Handle Material; 10.6" Nominal Overall Length; 10/Box Quantity; 6" Nominal Shank Length; Chrome-Vanadium-Molybdenum Steel Shank Material; Round Shank Type; Phillips Tip Type