KLEIN TOOLS
KLEIN TOOLS
32476
KLEIN TOOLS KLEIN TOOLS
Description
32476 SCREWDRIVER/NUT DRIVER ; 5-IN-1 PHILLIPS AND SLOTTED
Interchangable Driver; 5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes 5/16" Nut Driver, No. 1 and No. 2pHilliips Bit, 9/32 and 3/16" Slotted Bit; 7-3/4" Overall Nominal Length; Alloy Steel Shank Material; No. 1; No. 2; 1/4" and 3/16" Tip Nominal Size; Phillips/Slotted Tip Type
Part #
32476
BDI #
20090816
Details
30.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/32476/p/20090816
Your Price
$ 30.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0092644324765
Product Group - BDI
G00190
Noun
Driver
Keyword String
Interchangable
Manufacturer Item Number
409-32476
Product Detail
Interchangable Driver
Product Specification
5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes 5/16" Nut Driver, No. 1 and No. 2pHilliips Bit, 9/32 and 3/16" Slotted Bit; 7-3/4" Overall Nominal Length; Alloy Steel Shank Material; No. 1; No. 2; 1/4" and 3/16" Tip Nominal Size; Phillips/Slotted Tip Type
Long Description
Interchangable Driver; 5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes 5/16" Nut Driver, No. 1 and No. 2pHilliips Bit, 9/32 and 3/16" Slotted Bit; 7-3/4" Overall Nominal Length; Alloy Steel Shank Material; No. 1; No. 2; 1/4" and 3/16" Tip Nominal Size; Phillips/Slotted Tip Type