https://www.bdiexpress.com/medias/INDHNYXXXXXX-24336569-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5OHxpbWFnZS9qcGVnfGFHUTRMMmc1Tmk4eE1ESTNORGszTlRReE5qTTFNQzlKVGtSSVRsbFlXRmhZV0ZoZk1qUXpNelkxTmpsZk16QXdlRE13TUM1cWNHY3xhZTgwNWYyMmEzYmUzMmViYjcwMzUyMjQ0NzY2YTA1ZjhkYzlkNjg1ZDk3OGQwNTQ4ZmM5MGM4NThiNGY5N2Zk
                
                https://www.bdiexpress.com/medias/INDHNYXXXXXX-24336569-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5OHxpbWFnZS9qcGVnfGFHUTRMMmc1Tmk4eE1ESTNORGszTlRReE5qTTFNQzlKVGtSSVRsbFlXRmhZV0ZoZk1qUXpNelkxTmpsZk16QXdlRE13TUM1cWNHY3xhZTgwNWYyMmEzYmUzMmViYjcwMzUyMjQ0NzY2YTA1ZjhkYzlkNjg1ZDk3OGQwNTQ4ZmM5MGM4NThiNGY5N2Zk
                
					
						
									HONEYWELL SAFETY
								HONEYWELL SAFETY
							
						
					3249320
				 
				HONEYWELL SAFETY HONEYWELL SAFETY
Description
						
                            
								3249320 TWEEZER ; POR 3-1/2" SLANTED
Tweezer; 3-12/" Length; Metal; Slanted Blade End Style; Corrugated Handle Type; Silver
                         	Part #
	                    
	                      	3249320
							BDI #
						
	                      	24336569
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/3249320/p/24336569
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27112105
					Weight / Kilogram
				0.04
					EAN
				0669635321210
					Product Group - BDI
				G00190
					Noun
				
					Tweezer
			Product Specification
				
					3-12/" Length; Metal; Slanted Blade End Style; Corrugated Handle Type; Silver
			Long Description
				
					Tweezer; 3-12/" Length; Metal; Slanted Blade End Style; Corrugated Handle Type; Silver
			

						
